Shop All V-Belt Pulleys
Congress
1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD
Mfr # CA0275X050
Zoro # G4446777
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in
- Pulley Outside Dia. 2.75 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0275X050
- Zoro # G4446777
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in |
Pulley Outside Dia. | 2.75 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
3L Belt Pitch Dia. | 2.3 in |
4L or A Belt Pitch Dia. | 2.6 in |
Keyway Size Type | No Keyway |
3L Pitch Diameter | 2.3 in |
Outside Diameter | 2.75 in |
4L Pitch Diameter | 2.5 in |
A Pitch Diameter | 2.5 in |
For Belt Trade Size | 4L, A |
Maximum Bore Diameter | 1/2 in |
Set Screw Size | 5/16 in |
Pitch Diameter for V-Belt Section | 3L: 2.3 in / 4L: 2.5 in / A: 2.5 in |
Length through Bore | 1 1/8 in |
Face Width | 0.78 in |
Pitch Diameter | 2 1/2 in |
Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 2.3 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.5 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.5 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 610-5M-30 - 24.02 in Outside Length - 0.98 in Top Width (610-5M-30)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive Universal Joint (49-66-6727)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (5KC46JN0002X)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-12-12-FG)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00 in OD (CA1200X075KW)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA600-4X062KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X075KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.50" OD (VP450X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X062KW)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 14.25 inch OD (AK144H)
- Congress V-Belt Pulleys