Shop All V-Belt Pulleys
Congress
1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 1.5 in OD
Mfr # CA0150X050
Zoro # G4447197
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in
- Pulley Outside Dia. 1.5 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0150X050
- Zoro # G4447197
- UPC # 00094700467201
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in |
Pulley Outside Dia. | 1.5 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
Keyway Size Type | No Keyway |
3L Belt Pitch Dia. | 1.05 in |
4L or A Belt Pitch Dia. | 1.35 in |
Maximum Bore Diameter | 1/2 in |
Pitch Diameter | 1 1/4 in |
3L Pitch Diameter | 1.05 in |
Pitch Diameter for V-Belt Section | 3L: 1.05 in / 4L: 1.35 in / A: 1.35 in |
Length through Bore | 1 1/16 in |
Face Width | 0.63 in |
4L Pitch Diameter | 1.35 in |
A Pitch Diameter | 1.35 in |
Outside Diameter | 1.5 in |
For Belt Trade Size | 4L, A |
Bore Diameter | 1/2 in |
Set Screw Size | 5/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 1.05 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.35 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.35 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 1/4 x 25 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-25)
- BESTORQ 3VX335 Cogged Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX335)
- BRENNAN INDUSTRIES 12MFS-08MP Straight (FS2404-12-08)
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X100KW)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X100KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X062KW)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.75" OD (VP375X050)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X075KW)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.55 in OD (623B)
- Congress Pulleys & Sheaves