Shop All V-Belt Pulleys
Congress
1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.50" OD
Mfr # VP450X050
Zoro # G4447215
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.5 in
- Fits Shaft Dia. 1/2 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, B
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # VP450X050
- Zoro # G4447215
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.5 in |
Fits Shaft Dia. | 1/2 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
4L or A Belt Pitch Dia. | 3.30 in to 4.30 in |
5L or B Belt Pitch Dia. | 3.7 in to 4.5 in |
Keyway Size Type | No Keyway |
A Pitch Diameter (Maximum) | 4.3 in |
5L Pitch Diameter (Maximum) | 4.5 in |
Length through Bore | 1 25/32 in |
4L, A, or AX Belt Pitch Diameter | 3.3 in to 4.3 in |
Minimum Face Width | 0.469 in |
Set Screw Size | 5/16 in |
AX Pitch Diameter (Maximum) | 4.3 in |
Bore Diameter | 1/2 in |
Outside Diameter | 4.5 in |
5L Pitch Diameter (Minimum) | 3.7 in |
A Pitch Diameter (Minimum) | 3.3 in |
4L Pitch Diameter (Maximum) | 4.3 in |
Minimum Pitch Diameter | 3.00 in (3L), 3.30 in (4L), 3.70 in (5L) |
3L Belt Pitch Diameter | 3 in to 3.8 in |
BX Pitch Diameter (Maximum) | 4.5 in |
3L Pitch Diameter (Minimum) | 3 in |
5L, B, or BX Belt Pitch Diameter | 3.7 in to 4.5 in |
3L Pitch Diameter (Maximum) | 3.8 in |
For Belt Trade Size | 3L, 4L, 5L, A, B |
Maximum Face Width | 0.875 in |
AX Pitch Diameter (Minimum) | 3.3 in |
BX Pitch Diameter (Minimum) | 3.7 in |
B Pitch Diameter (Maximum) | 4.5 in |
B Pitch Diameter (Minimum) | 3.7 in |
4L Pitch Diameter (Minimum) | 3.3 in |
Maximum Pitch Diameter | 3.80 in (3L), 4.30 in (4L), 4.50 in (5L) |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 3.80 in (3L), 4.30 in (4L), 4.50 in (5L), Number of Grooves 1, Outside Diameter 4.5 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 3.8 in, 3L Pitch Diameter (Minimum) 3 in, 4L Pitch Diameter (Maximum) 4.3 in, 4L Pitch Diameter (Minimum) 3.3 in, 5L Pitch Diameter (Maximum) 4.5 in, 5L Pitch Diameter (Minimum) 3.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-33269, Tapered Roller Bearing 4 Od, Trb Single Cone Metric 4 Od, 33269 (33269)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- NATIONAL OIL SEALS & BEARINGS Power Steering-Pump Shaft Che Car Rd 63- Oil Seal, 8773S (8773S)
- GAST Gast Standard 8Am-Frv-30A Air Motor (8AM-FRV-30A)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA400-4X062KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD (CA0450X100KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X062KW)
- CONGRESS V-Belt Pulley, 1 Groove, 6.00" O.D. (CA0600X087KW)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 1.50" OD (CA0150X037)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X087KW)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5634)
- Congress Pulleys & Sheaves