Shop All V-Belt Pulleys
Congress
1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.75" OD
Mfr # VP375X050
Zoro # G4446725
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.75 in
- Fits Shaft Dia. 1/2 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, B
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # VP375X050
- Zoro # G4446725
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.75 in |
Fits Shaft Dia. | 1/2 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
5L or B Belt Pitch Dia. | 3.1 in to 3.7 in |
4L or A Belt Pitch Dia. | 2.60 in to 3.60 in |
Keyway Size Type | No Keyway |
B Pitch Diameter (Minimum) | 3.1 in |
A Pitch Diameter (Maximum) | 3.6 in |
3L Belt Pitch Diameter | 2.2 in to 3.1 in |
Bore Diameter | 1/2 in |
BX Pitch Diameter (Minimum) | 3.1 in |
Outside Diameter | 3.75 in |
Minimum Pitch Diameter | 2.20 in (3L), 2.60 in (4L), 3.10 in (5L) |
3L Pitch Diameter (Maximum) | 3.1 in |
BX Pitch Diameter (Maximum) | 3.7 in |
3L Pitch Diameter (Minimum) | 2.2 in |
4L Pitch Diameter (Maximum) | 3.6 in |
AX Pitch Diameter (Maximum) | 3.6 in |
Set Screw Size | 5/16 in |
5L Pitch Diameter (Minimum) | 3.1 in |
5L, B, or BX Belt Pitch Diameter | 3.1 in to 3.7 in |
5L Pitch Diameter (Maximum) | 3.7 in |
Maximum Pitch Diameter | 3.10 in (3L), 3.60 in (4L), 3.70 in (5L) |
A Pitch Diameter (Minimum) | 2.6 in |
Maximum Face Width | 0.781 in |
For Belt Trade Size | 3L, 4L, 5L, A, B |
Length through Bore | 1 1/8 in |
B Pitch Diameter (Maximum) | 3.7 in |
AX Pitch Diameter (Minimum) | 2.6 in |
Minimum Face Width | 0.469 in |
4L Pitch Diameter (Minimum) | 2.6 in |
4L, A, or AX Belt Pitch Diameter | 2.6 in to 3.6 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 3.10 in (3L), 3.60 in (4L), 3.70 in (5L), Number of Grooves 1, Outside Diameter 3.75 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 3.1 in, 3L Pitch Diameter (Minimum) 2.2 in, 4L Pitch Diameter (Maximum) 3.6 in, 4L Pitch Diameter (Minimum) 2.6 in, 5L Pitch Diameter (Maximum) 3.7 in, 5L Pitch Diameter (Minimum) 3.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-557S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 557S (557S)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 4-1/8" Stroke (10302)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting (6X375)
- FENNER DRIVES V-Belt Idler Pulley, 5/8 In Flat Belt (FA3501)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD (CA0600X062KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X062KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X075KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X050)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA400-4X062KW)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X087KW)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.2 inch OD (35V520SDS)
- Congress V-Belt Pulleys