Shop All V-Belt Pulleys
This Product is Discontinued
Congress
1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00 in OD (Discontinued)
Mfr # CA0300X050
Zoro # G2894875
This Product is Discontinued
Key Features
- Fits Shaft Dia. 1/2 in
- Pulley Outside Dia. 3 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Die Cast Zamak 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Congress
- MFR # CA0300X050
- Zoro # G2894875
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in |
Pulley Outside Dia. | 3 in |
Pulley Bore Dia. | 1/2 in |
3L Belt Pitch Dia. | 2.55 in |
4L or A Belt Pitch Dia. | 2.85 in |
Outside Diameter | 3 in |
Maximum Bore Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Pitch Diameter | 2 3/4 in |
Set Screw Size | 5/16 in |
A Pitch Diameter | 2.75 in |
For Belt Trade Size | 4L, A |
Length through Bore | 7/8 in |
4L Pitch Diameter | 2.75 in |
Face Width | 0.63 in |
Pitch Diameter for V-Belt Section | 4L: 2.75 in / A: 2.75 in |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.