Shop All V-Belt Pulleys
Congress
1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD
Mfr # CA0250X050
Zoro # G4446244
original price:
$16.99
11% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in
- Pulley Outside Dia. 2.5 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Congress
- MFR # CA0250X050
- Zoro # G4446244
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in |
Pulley Outside Dia. | 2.5 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
3L Belt Pitch Dia. | 2.05 in |
4L or A Belt Pitch Dia. | 2.35 in |
Keyway Size Type | No Keyway |
Length through Bore | 7/8 in |
4L Pitch Diameter | 2.25 in |
For Belt Trade Size | 4L, A |
Bore Diameter | 1/2 in |
A Pitch Diameter | 2.25 in |
3L Pitch Diameter | 2.25 in |
Face Width | 0.63 in |
Pitch Diameter for V-Belt Section | 3L: 2.25 in / 4L: 2.25 in / A: 2.25 in |
Outside Diameter | 2.5 in |
Set Screw Size | 5/16 in |
Maximum Bore Diameter | 1/2 in |
Pitch Diameter | 2 1/4 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 2.25 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4 in Tube OD, Brass, KQ2H07-00A (KQ2H07-00A)
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- DODGE Couplings/Flex Clutch, PX110 PARA-FLEX ELEMENT (PX110 PARA-FLEX ELEMENT)
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6302 2Z JEM)
- CONGRESS V-Belt Pulley, 1 Groove, 3.50" O.D. (VP350X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X062KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.00" OD (VP400X062KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X087KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X062KW)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X037)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD (AK114x3/4)
- Congress V-Belt Pulleys