Shop All V-Belt Pulleys
Congress
1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD
Mfr # CA0200X050
Zoro # G4447224
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in
- Pulley Outside Dia. 2 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Congress
- MFR # CA0200X050
- Zoro # G4447224
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in |
Pulley Outside Dia. | 2 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
Keyway Size Type | No Keyway |
3L Belt Pitch Dia. | 1.55 in |
4L or A Belt Pitch Dia. | 1.85 in |
Face Width | 0.63 in |
Set Screw Size | 5/16 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | 4L, A |
4L Pitch Diameter | 1.85 in |
Maximum Bore Diameter | 1/2 in |
Length through Bore | 1 1/16 in |
Outside Diameter | 2 in |
Pitch Diameter for V-Belt Section | 4L: 1.85 in / A: 1.85 in |
A Pitch Diameter | 1.85 in |
Pitch Diameter | 1 3/4 in |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.85 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.85 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 1 Stage, 2 qt Oil Capacity, 2 Cylinder (S-20)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-41)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPC3)
- NOBLES/TENNANT HOSE ASSEMBLY - 54in x 1.5in GREY SMOOTH, ONE 1.5in CUFF (390946)
- CONGRESS 1-3/16" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00 in OD (CA1400X118KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X087KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (CA0450X075KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X062KW)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X050)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X087KW)
- DODGE BK80 X 1-3/16 Sheave (BK80 X 1-3/16 1GRV 7.750D 1-3/16)
- Congress V-Belt Pulleys