Shop All V-Belt Pulleys
Congress
1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD
Mfr # CA0800X100KW
Zoro # G4446418
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8 in
- Fits Shaft Dia. 1 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0800X100KW
- Zoro # G4446418
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8 in |
Fits Shaft Dia. | 1 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
3L Belt Pitch Dia. | 7.55 in |
Keyway Size Type | 0.250 in x 0.125 in |
4L or A Belt Pitch Dia. | 7.85 in |
Maximum Bore Diameter | 1 in |
3L Pitch Diameter | 7.55 in |
Outside Diameter | 8 in |
Pitch Diameter | 7 3/4 in |
Pitch Diameter for V-Belt Section | 3L: 7.55 in / 4L: 7.75 in / A: 7.75 in |
4L Pitch Diameter | 7.75 in |
For Belt Trade Size | 4L, A |
Face Width | 0.69 in |
Set Screw Size | 5/16 in |
Bore Diameter | 1 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/2 in |
A Pitch Diameter | 7.75 in |
Length through Bore | 1 3/32 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 7.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC WR5, 1.00 Ton, Hydraulic Wedgie and Spread Cylinder, 3.7 in Maximum Spread (WR5)
- DIXON DQC DF Industrial Semi-Auto Pneumatic Coupler, 1/4 in Nominal, Coupler x Standard Barb End Style, Br (2FS2-B)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/4"-18 Thread (707001-0804)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00 in OD (CA1200X075KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X050)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X037)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X075KW)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X062KW)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 44.4 inch OD (6C440J)
- Congress V-Belt Pulleys