Shop All V-Belt Pulleys
Congress
1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD
Mfr # CA0450X100KW
Zoro # G4446339
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1 in
- Pulley Outside Dia. 4.5 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA0450X100KW
- Zoro # G4446339
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1 in |
Pulley Outside Dia. | 4.5 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
4L or A Belt Pitch Dia. | 4.35 in |
Keyway Size Type | 0.250 in x 0.125 in |
3L Belt Pitch Dia. | 4.05 in |
Keyway Depth | 1/8 in |
Pitch Diameter | 4 1/4 in |
Length through Bore | 7/8 in |
Outside Diameter | 4.5 in |
Bore Diameter | 1 in |
Maximum Bore Diameter | 1 in |
4L Pitch Diameter | 4.35 in |
3L Pitch Diameter | 4.05 in |
Keyway Width | 1/2 in |
Pitch Diameter for V-Belt Section | 3L: 4.05 in / 4L: 4.35 in / A: 4.25 in |
For Belt Trade Size | 4L, A |
Face Width | 0.63 in |
A Pitch Diameter | 4.25 in |
Set Screw Size | 5/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 4.05 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.35 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Piloted Check Valve HGL-3/8-B (HGL-3/8-B)
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.25 in. Hose Barb (1892702)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME96)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- CONGRESS V-Belt Pulley, 1 Groove, 11.00" O.D. (CA1100X100KW)
- CONGRESS V-Belt Pulley, 1 Groove, 3.00" O.D. (CA0300X062KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X100KW)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD (CA1200X087KW)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X062KW)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.95 in OD (2BK40)
- Congress Pulleys & Sheaves