Shop All V-Belt Pulleys
Congress
1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD
Mfr # CA1000X100KW
Zoro # G4446479
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1 in
- Pulley Outside Dia. 10 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Congress
- MFR # CA1000X100KW
- Zoro # G4446479
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1 in |
Pulley Outside Dia. | 10 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
Keyway Size Type | 0.250 in x 0.125 in |
4L or A Belt Pitch Dia. | 9.85 in |
3L Belt Pitch Dia. | 9.55 in |
Length through Bore | 1 3/32 in |
4L Pitch Diameter | 9.75 in |
Keyway Width | 1/2 in |
3L Pitch Diameter | 9.55 in |
Face Width | 0.69 in |
Bore Diameter | 1 in |
Set Screw Size | 5/16 in |
A Pitch Diameter | 9.75 in |
Pitch Diameter for V-Belt Section | 3L: 9.55 in / 4L: 9.75 in / A: 9.75 in |
Maximum Bore Diameter | 1 in |
Pitch Diameter | 9 3/4 in |
Keyway Depth | 1/8 in |
For Belt Trade Size | 4L, A |
Outside Diameter | 10 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 9.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 3 Outlets, Outlet Size 3/4", 9" L (M40-750-3)
- GATES 2540 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B97)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SPK-24-F)
- COXREELS Hand Crank Hybrid Hose Reel 1inx150ft (1660-1324)
- CONGRESS V-Belt Pulley, 1 Groove, 3.50" O.D. (VP350X050)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X050)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X075KW)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X050)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (CA0450X100KW)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.15 inch OD (23V315JA)
- Congress Pulleys & Sheaves