Shop All Disposable Gloves
This Product is Discontinued
Conform
Disposable Gloves, 5.00 mil Palm, Latex, L, 100 PK, White (Discontinued)
Mfr # 69318L
Zoro # G4433521
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Disposable Glove Material Latex
- Color White
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conform
- MFR # 69318L
- Zoro # G4433521
- UPC # 076490001483
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Width | Latex |
Details
Item | Disposable Gloves |
Disposable Glove Material | Latex |
Color | White |
Material | Latex |
Palm Thickness | 5.00 mil |
Powdered/Powder Free | Powder Free |
Subject Matter | Latex |
Header | Latex |
Cuff | Latex |
Legend Style | Latex |
Includes | Latex |
Language | Latex |
Industry Type | Latex |
Glove Materials | Polyester/Stainless Steel |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.