Shop All Cord Reels
Conductix-Wampfler
50 ft. Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage
Mfr # XA-142140405011
Zoro # G5832187
original price:
$1,137.99
15% off
new price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 600VAC
- Tension Method Ratchet Lock
- Retractable Cord Length 50 ft
- Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conductix-Wampfler
- MFR # XA-142140405011
- Zoro # G5832187
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 50 ft |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Overall Height | 15 in |
Feeder Cord Length | 2 ft |
Overall Depth | 13 9/16 in |
Overall Width | 13 1/2 in |
Cord Length | 50 ft. |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Max. Amps 12 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 4, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 2 ft, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 25A, 250V AC, Non-Indicating, 5 PK (GAB25)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rubber Grip UL Listed (0-1120-R)
- BEST Throw Member, For NonKey Retained Padlock (11B 21B 41B THROW MEMBER ASSY NON KEY RE)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- CONDUCTIX-WAMPFLER 75 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120307516)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-141120310011)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120305011)
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- Conductix-Wampfler Extension Cords & Power Strips