Shop All Cord Reels
Conductix-Wampfler
50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage
Mfr # XA-121120305016E
Zoro # G3902853
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 125VAC
- Tension Method Ratchet Lock
- Wire Size 12 AWG
- Retractable Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conductix-Wampfler
- MFR # XA-121120305016E
- Zoro # G3902853
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Retractable Cord Length | 50 ft |
Cord Length | 50 ft. |
Overall Height | 13 3/4 in |
Feeder Cord Length | 6 ft |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Overall Depth | 7 3/4 in |
Overall Width | 12 in |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Quad GFCI Box Receptacl, Retractable Cord Length 50 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 4, Feeder Cord Length 6 ft, Feeder Cord Ending Grounding Plug, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Forward/Reverse (9001KN239)
- TEMPCO Wire, High Temperature (LDWR-1015)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- HALEX 12 Corner Pull Elbow (14405)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120305011)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-141120310011)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (XA-142140405011)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- CONDUCTIX-WAMPFLER 75 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120307516)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA12100)
- Conductix-Wampfler Extension Cords & Power Strips