Shop All Cord Reels
Conductix-Wampfler
100 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage
Mfr # XA-141120310011
Zoro # G3902147
product price: $1,252.99
/ea
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 125VAC
- Tension Method Ratchet Lock
- Wire Size 12 AWG
- Retractable Cord Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conductix-Wampfler
- MFR # XA-141120310011
- Zoro # G3902147
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Retractable Cord Length | 100 ft |
Cord Length | 100 ft. |
Feeder Cord Length | 6 ft |
Overall Depth | 13 11/16 in |
Overall Height | 15 in |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Overall Width | 14 1/2 in |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 100 ft, Reel Color Yellow, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (TDRPRO-5101)
- ELESA Mechanical position Indicators, DD51-FN-0020-D-C2 (DD51)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- CONDUCTIX-WAMPFLER 75 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120307516)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (XA-142140405011)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120305011)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- Conductix-Wampfler Extension Cords & Power Strips