Shop All Interlocking Mats
Condor
Yes Closed Cell PVC Foam, 5 ft Long x 3 ft Wide
Mfr # 3LMA3
Zoro # G4003921
original price:
$61.34
7% off
new price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 5 ft
- Overall Width 3 ft
- Material Yes Closed Cell PVC Foam
- Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3LMA3
- Zoro # G4003921
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Length | 5 ft |
Overall Width | 3 ft |
Length | 5 ft. |
Size (WxL) | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 409 Textured Cushion Sof Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foam Tactical Ear Plugs, Multiple Shape, Black (TEP-200)
- NEVS Direct Thermal Piggy Back Label, Individual 1-up 13/16"x 1-11/16" Blue (CS-PB-T-B)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (7166R-10)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- CONDOR Antifatigue Mat, Sponge Foam, 3 ft Long x 2 ft Wide, 1/2" Thick (3LMA2)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- DURABLE CORP 17" X 25" Tire Link Mat Tire Link Mat (400S1725)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 22 in Long x 4 in Wide, 1 in Thick, 2 PK (A6-Y)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_101_WAB_4)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Silicon Carbide, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AG1)
- Condor Floor Mats