Shop All High Visibility Jackets & Coats
Condor
XL Unisex Hooded Jacket, Orange
Mfr # 45XA29
Zoro # G4361239
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI Class 3
- Color Orange
- Features Zipper Closure
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45XA29
- Zoro # G4361239
- UPC # 190735892558
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Length | 35 in |
Details
Item | Hooded Jacket |
Material | Polyester |
Standards | ANSI Class 3 |
Color | Orange |
Features | Zipper Closure |
Number of Pockets | 4-6 |
Closure Type | zipper |
ANSI Class | 3 |
Number of Inside Pockets | 1 |
Fabric Weight | 5.75 oz |
Gender | Unisex |
Lining Material | Mesh, Polyester Pongee, Polyester Taffeta |
Insulated | Yes |
Number of Outside Pockets | 3 |
Shop By | Closeouts |
Garment Color | Orange |
Front Closure Type | Zipper |
# of Pockets | 4 |
Total # of Pockets | 1 : 3 |
Insulated for Cold Conditions | Yes |
Closure | Zipper |
Description
Hooded Jacket, ANSI Class 3, Gender Unisex, Front Closure Type Zipper, Color Orange, Size XL, Number of Outside Pockets 3, Material Polyester, Insulated for Cold Conditions Yes, Fabric Weight 5.75 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- DR. SCHOLLS Comfort and Energy Work Massaging Gel Insoles, Men Sizes 8-14, 1 Pair PR (DSC59062)
- KLEENGUARD A40 Liquid and Particle Protection Shoe Covers, Medium, White, 400PK (KCC 44492)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (48UP32)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, L (4GE74)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, M (4GE73)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 2XL (4GE66)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, L (4GE64)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, M (4GE63)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-2X)
- Condor Workwear and Protective Clothing