Shop All High Visibility Shirts & Sweatshirts
Condor
XL Polyester Mesh T-Shirt, Lime
Mfr # 2RE41
Zoro # G0012031
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Polyester
- Color Green
- Features High Visibility; 3M Scotchlite Material; 2" Reflective Tape Stitched Vertically and Horizontally on Front and Back; Pullover Closure
- Standards ANSI-ISEA 107-2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2RE41
- Zoro # G0012031
- UPC # 190735060858
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Details
Item | T-Shirt |
Material | Polyester |
Color | Green |
Features | High Visibility; 3M Scotchlite Material; 2" Reflective Tape Stitched Vertically and Horizontally on Front and Back; Pullover Closure |
Standards | ANSI-ISEA 107-2004 |
Gender | Men's |
ANSI Class | 3 |
Closure Type | Pullover |
Fabric Weight | 6 oz |
Shop By | Closeouts |
Shirt Color | Lime |
ANSI Type | Class 3 |
Description
T-Shirt, Gender Men's, ANSI Class 3, Material Polyester, Color Green, Size XL, Fabric Weight 6 oz, Standards ANSI-ISEA 107-2004, ANSI Type Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Chin Protector, For Use With Sentinel Clear (CP2)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (A010AA00)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- SLIP-EX White Non-Slip- 7-1/2x3/4 Display Pack- 6 Strips Resilient, Mildew Resilient (3620)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWTBX-O4X)
- BERNE Sweatshirt, Hi-Vis, Hooded, 2XL, Reg, Yellow (HVF101)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-LSETPBK-OL)
- GLOWEAR BY ERGODYNE Large Class 2 Economy T-Shirt, Lime (8289)
- TOUGH DUCK 3XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39221)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Medium (275R)
- Condor High Visibility Clothing