Shop All Traffic Safety Vests and Apparel
Condor
XL Class 1 High Visibility Vest, Lime
Mfr # 1YAE2
Zoro # G0010814
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size XL
- ANSI Class 1
- Material Polyester
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1YAE2
- Zoro # G0010814
- UPC # 190735052181
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 54" |
Length | 32 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 1 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Standards | Meets ANSI-ISEA 107-2010 |
Vest Stripe Color Family | Orange/Red and Silver |
ATPV Rating | Not Rated |
Features | 360 Degree Visibility |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Description
High Visibility Vest, ANSI Class 1, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 32 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Cryo Label Laser Sheets 33x13mm for 1.5-2ml Tubes Asst (LCL-12114-A)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- OMNIMED Magnetic Glove Box Holders-Extreme Holding Power 10+ Pounds, (Triple) (305402)
- BDG PR, Leather Gloves, 2XL/11 (20-1-148-X2L)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM27)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YP06)
- CONDOR U-Block Vest, Class2 Orange/Red, M (53YL09)
- CONDOR Back Stp Vest, Unrated Orange/Red, L/XL (786F32)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F98)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN36)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Org-3X (SV22X-2ZOM-3X)
- Condor Traffic Safety Vests and Apparel