Shop All Traffic Safety Vests and Apparel
Condor
XL-3XL Safety Vest, Orange
Mfr # 4CWE1
Zoro # G0007664
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class Not Rated
- Includes Finished Edges, Elastic Side Straps
- Fits Chest Size 56 in to 64 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4CWE1
- Zoro # G0007664
- UPC # 190735097410
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL/2XL |
Fits Chest Size | 56 in to 64 in |
Length | 25 1/2 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 64 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 3XL, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 64 in, Gender Men's, Stripe Color None, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, Vest Stripe Color Family No Stripe, Back Stripe Pattern None, Number of Pockets with Closure 0, Features Finished Edges, Elastic Side Straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant Lens (130IO)
- SPEAKMAN Mounting Hardware for Sa-1xx0, 1102 (RPG05-0885)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Lilac (FP-N-200-L-LAV)
- MCR SAFETY Leather Palm Gloves, Pigskin, M, PR (3405M)
- CONDOR XL-3XL Safety Vest, Lime (4CWE2)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK41)
- CONDOR High Visibility Vest, Orange/Red, M (53YN86)
- CONDOR 3XL Class 2 High Visibility Vest, Orange (1YAL7)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 2/3XL (53YM02)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, L (53YL18)
- TR INDUSTRIAL Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, XXXL (TR88055-3M-XXXL)
- Condor Traffic Safety Vests and Apparel