Shop All Coronavirus & Social Distancing Signs
Condor
Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Aluminum
Mfr # ADN837A1014
Zoro # G8514074
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Maximum Occupancy __ People
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # ADN837A1014
- Zoro # G8514074
- UPC # 754473648862
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Write-On Maximum Occupancy Sign |
Header | Notice |
Legend | Maximum Occupancy __ People |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.032 in |
Legend Style | Text |
Header Legend Color | White |
Header Background Color | Blue |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Text Color | Black |
Description
Write-On Maximum Occupancy Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Maximum Occupancy __ People, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Hooded Disposable Coveralls, 2XL, 25 , White, Microporous Film Laminate, zipper (41507)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- HONEYWELL Fendall Flash Flood; Eyesaline Eyewash Station in Green (32-000400-0000)
- NMC Caution Go Slow Sound Horn Sign, C500AB (C500AB)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YG32 (60YG32)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- Condor Signs