Shop All Elbow and Wrist Braces
Condor
Wrist Support, XL, Ambidextrous, Black
Mfr # 1AGH6
Zoro # G0026966
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Double Strap
- Material 75% Neoprene / 20% Nylon / 5% Polyester
- Fits Over 8 in
- Features Removable 2 in Woven Elastic Strap, Hook and Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1AGH6
- Zoro # G0026966
- UPC # 190735049891
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XL |
Details
Item | Wrist Support |
Color | Black |
Style | Double Strap |
Material | 75% Neoprene / 20% Nylon / 5% Polyester |
Fits | Over 8 in |
Features | Removable 2 in Woven Elastic Strap, Hook and Loop Closure |
Wrist | Ambidextrous |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size XL, Fits Over 8 in, Wrist Ambidextrous, Black, 75 Percent Neoprene / 20 Percent Nylon / 5 Percent Polyester, Features Removable 2 in Woven Elastic Strap, Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (381S-06)
- ROCKY Retraction Waterproof Side-Zip Snake Boot, 115M (RKS0243)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- CALLOWAY MILLS Multi, 17 W x 29 L (121431729)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGH3)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGH4)
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXU5)
- CONDOR Wrist Support, L, Right, Black (5T547)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU2)
- VIVE HEALTH Cold Shoulder Brace (RHB1068GRY)
- Condor Ergonomics