Shop All Elbow and Wrist Braces
Condor
Wrist Support, S, Left, Tan
Mfr # 3RXY5
Zoro # G4829876
original price:
$7.29
42% off
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Style Double Strap
- Material 50% Polyester / 35% Latex / 15% Nylon
- Fits Up to 6 in
- Features Double Hook and Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3RXY5
- Zoro # G4829876
- UPC # 190735091760
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Details
Item | Wrist Support |
Color | Tan |
Style | Double Strap |
Material | 50% Polyester / 35% Latex / 15% Nylon |
Fits | Up to 6 in |
Features | Double Hook and Loop Closure |
Wrist | Left |
Shop By | Closeouts |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size S, Fits Up to 6 in, Wrist Left, Tan, 50 Percent Polyester / 35 Percent Latex / 15 Percent Nylon, Features Double Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN66)
- ACCUFORM Wrap 'n Stick™ Tags, Danger Barricade, 12x3-1/8in, Vinyl, 25/PK (TAT116)
- HEALTHSMART Shoe Horn, Wht, Steel, Latex Free (640-8174-1900HS)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- CONDOR Wrist Support, M, Left, Tan (3RXY3)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGH3)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGG8)
- CONDOR Wrist Support, L, Ambidextrous, Black (3RXU4)
- CONDOR Wrist Support, L, Left, Black (5T552)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU2)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4000)
- Condor Elbow and Wrist Braces