Shop All Elbow and Wrist Braces
Condor
Wrist Support, S, Ambidextrous, Black
Mfr # 3RXU2
Zoro # G4829657
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Double Strap
- Material Elastic
- Fits 5-1/2 to 6-1/2 in
- Features 2 in Wide Elastic Straps, Terry Cloth Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RXU2
- Zoro # G4829657
- UPC # 190735091548
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Details
Item | Wrist Support |
Color | Black |
Style | Double Strap |
Material | Elastic |
Fits | 5-1/2 to 6-1/2 in |
Features | 2 in Wide Elastic Straps, Terry Cloth Lining |
Wrist | Ambidextrous |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size S, Fits 5-1/2 to 6-1/2 in, Wrist Ambidextrous, Black, Elastic, Features 2 in Wide Elastic Straps, Terry Cloth Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- LABELMASTER Corrosive Placard, UN 3267, PK25 (ZEZ43267)
- MALT IMPACT Malt ProMax M1014-M White Disposable Microporous Zipper Long Sleeve Coveralls-Elastic Wrists (272M1014M)
- NMC No Smoking Label, Pk25, M772AP (M772AP)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC6)
- CONDOR Wrist Wrap, S/M, Ambidextrous, Black (4WW02)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXT8)
- CONDOR Wrist Support, L, Ambidextrous, Black (3RXU4)
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXU5)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- PROFLEX BY ERGODYNE Wrist Wrap w/Thumb Loop, L/XL, Tan (420)
- Condor Elbow and Wrist Braces