Shop All Elbow and Wrist Braces
Condor
Wrist Support, M, Right, Black
Mfr # 5T546
Zoro # G0026887
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material 50% Polyester / 35% Latex / 15% Nylon
- Fits 6 to 7 in
- Features Anti-Bacterial Lining that Wicks Away Moisture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 5T546
- Zoro # G0026887
- UPC # 190735105658
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | 50% Polyester / 35% Latex / 15% Nylon |
Fits | 6 to 7 in |
Features | Anti-Bacterial Lining that Wicks Away Moisture |
Wrist | Right |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size M, Fits 6 to 7 in, Wrist Right, Black, 50 Percent Polyester / 35 Percent Latex / 15 Percent Nylon, Features Anti-Bacterial Lining that Wicks Away Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10A/9)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (RWG605M)
- CONDOR Wrist Support, L, Right, Black (5T547)
- CONDOR Wrist Support, S, Right, Black (5T545)
- CONDOR Wrist Support, S, Left, Tan (3RXY5)
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXT6)
- CONDOR Wrist Support, M, Left, Black (5T551)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU2)
- PROFLEX BY ERGODYNE Universal Wrist WrapTan (400)
- Condor Elbow and Wrist Braces