Shop All Elbow and Wrist Braces
Condor
Wrist Support, M, Right, Black
Mfr # 2KJG5
Zoro # G0026844
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size M
- Color Black
- Style Double Strap
- Material Spandex
- Fits 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2KJG5
- Zoro # G0026844
- UPC # 190735058848
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Details
Item | Wrist Support |
Color | Black |
Style | Double Strap |
Material | Spandex |
Fits | 7-1/2 in |
Features | Restrictive Metal Spoon Stay |
Wrist | Right |
Shop By | Closeouts |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size M, Fits 7-1/2 in, Wrist Right, Black, Spandex, Features Restrictive Metal Spoon Stay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Dock Sign, 10" H, 14" W, Aluminum, Rectangle, English, 43448 (43448)
- ACCUFORM GHS Poster, 18x24 In (SP125163L)
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- NEVS Label, Surgical Summary Vacc Y/N - White w/ Red 4" x 2" (VW-0088)
- CONDOR Wrist Support, M, Ambidextrous, Gray/Blue (2HEX1)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGG9)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU6)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC4)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXT8)
- CONDOR Wrist Wrap, S/M, Ambidextrous, Black (4WW02)
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- Condor Ergonomics