Shop All Elbow and Wrist Braces
Condor
Wrist Support, M, Left, Tan
Mfr # 3RXY3
Zoro # G4829851
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Style Double Strap
- Material 50% Polyester / 35% Latex / 15% Nylon
- Fits 6 to 7 in
- Features Double Hook and Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RXY3
- Zoro # G4829851
- UPC # 190735091746
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Details
Item | Wrist Support |
Color | Tan |
Style | Double Strap |
Material | 50% Polyester / 35% Latex / 15% Nylon |
Fits | 6 to 7 in |
Features | Double Hook and Loop Closure |
Wrist | Left |
Shop By | Closeouts |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size M, Fits 6 to 7 in, Wrist Left, Tan, 50 Percent Polyester / 35 Percent Latex / 15 Percent Nylon, Features Double Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Keep Hands Out Of Machinery, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1394)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778D)
- CONDOR Wrist Support, S, Left, Tan (3RXY5)
- CONDOR Wrist Support, L, Left, Black (5T552)
- CONDOR Wrist Support, M, Left, Black (5T551)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXT8)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU6)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RXT4)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, S (TS212S)
- Condor Ergonomics