Shop All Elbow and Wrist Braces
Condor
Wrist Support, M, Ambidextrous, Gray/Blue
Mfr # 2HEX1
Zoro # G0026984
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size M
- Color Gray/Blue
- Style Single Strap
- Material neoprene
- Fits 6-1/2 to 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 2HEX1
- Zoro # G0026984
- UPC # 190735058725
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Details
Item | Wrist Support |
Color | Gray/Blue |
Style | Single Strap |
Material | neoprene |
Fits | 6-1/2 to 7-1/2 in |
Features | Adjustable Hook and Loop Closure, Terry Cloth Lining |
Wrist | Ambidextrous |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size M, Fits 6-1/2 to 7-1/2 in, Wrist Ambidextrous, Gray/Blue, Neoprene, Features Adjustable Hook and Loop Closure, Terry Cloth Lining
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 24 in H, 24" W, Aluminum, Diamond, No Text, 124609 (124609)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S85CJ-06-008)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL REG)
- CONDOR Wrist Support, L, Right, Black (5T547)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC4)
- CONDOR Wrist Support, M, Left, Black (5T551)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGH4)
- CONDOR Wrist Support, XL, Ambidextrous, Black (1AGH6)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU6)
- ALLEGRO INDUSTRIES Allegro 7311 Thin Flexrist Wrist Support, Black (7311)
- Condor Elbow and Wrist Braces