Shop All Elbow and Wrist Braces
This Product is Discontinued
Condor
Wrist Support, L/XL, Ambidextrous, Gry/Blue (Discontinued)
Mfr # 2HEX2
Zoro # G0026993
This Product is Discontinued
Key Features
- Ergonomic Support Size L/XL
- Color Gray/Blue
- Style Single Strap
- Material neoprene
- Fits 7-1/2 to 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2HEX2
- Zoro # G0026993
- UPC # 190735058732
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L/XL |
Details
Item | Wrist Support |
Color | Gray/Blue |
Style | Single Strap |
Material | neoprene |
Fits | 7-1/2 to 10 in |
Features | Adjustable Hook and Loop Closure, Terry Cloth Lining |
Wrist | Ambidextrous |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size L/XL, Fits 7-1/2 to 10 in, Wrist Ambidextrous, Gray/Blue, Neoprene, Features Adjustable Hook and Loop Closure, Terry Cloth Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.