Shop All Elbow and Wrist Braces
Condor
Wrist Support, L, Right, Black
Mfr # 5T547
Zoro # G0026896
original price:
$9.95
9% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material 50% Polyester / 35% Latex / 15% Nylon
- Fits 7 to 8 in
- Features Anti-Bacterial Lining that Wicks Away Moisture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 5T547
- Zoro # G0026896
- UPC # 190735105665
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | 50% Polyester / 35% Latex / 15% Nylon |
Fits | 7 to 8 in |
Features | Anti-Bacterial Lining that Wicks Away Moisture |
Wrist | Right |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size L, Fits 7 to 8 in, Wrist Right, Black, 50 Percent Polyester / 35 Percent Latex / 15 Percent Nylon, Features Anti-Bacterial Lining that Wicks Away Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREX BY ERGODYNE Ice Traction Device, 1 pc., L, PR (6304)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- NMC FIRE BLANKET, 12X9, PS VINYL (FBPP)
- INCOM INCOM Reflective Safety Tape, 3W x 30'L, Striped Yellow/Black, 1 Roll (RST136)
- CONDOR Wrist Support, S, Right, Black (5T545)
- CONDOR Wrist Support, M, Right, Black (5T546)
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXT6)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU6)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (4WV98)
- CONDOR Wrist Support, L, Left, Black (5T552)
- PROFLEX BY ERGODYNE Wrist Wrap Support Thumb Loop, Neoprene, Black (425)
- Condor Ergonomics