Shop All Elbow and Wrist Braces
Condor
Wrist Support, L, Left, Black
Mfr # 5T552
Zoro # G0026923
original price:
$10.29
9% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material 50% Polyester / 35% Latex / 15% Nylon
- Fits 7 to 8 in
- Features Anti-Bacterial Lining that Wicks Away Moisture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5T552
- Zoro # G0026923
- UPC # 190735105696
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | 50% Polyester / 35% Latex / 15% Nylon |
Fits | 7 to 8 in |
Features | Anti-Bacterial Lining that Wicks Away Moisture |
Wrist | Left |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size L, Fits 7 to 8 in, Wrist Left, Black, 50 Percent Polyester / 35 Percent Latex / 15 Percent Nylon, Features Anti-Bacterial Lining that Wicks Away Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Antifog Coating (10078371118720)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9393L)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1699)
- SIGNMISSION 24 in Height, Plastic, 24" x 18", WS-P-1824-Oregon (WS-P-1824-Oregon)
- CONDOR Wrist Support, M, Left, Black (5T551)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH1)
- CONDOR Wrist Support, M, Right, Black (5T546)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC6)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXT7)
- ALLEGRO INDUSTRIES Allegro 7311 Thin Flexrist Wrist Support, Black (7311)
- Condor Ergonomics