Shop All Elbow and Wrist Braces
Condor
Wrist Support, L, Ambidextrous, Black
Mfr # 1AGH5
Zoro # G0026957
product price: $5.05
/ea
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Double Strap
- Material 75% Neoprene / 20% Nylon / 5% Polyester
- Fits 7 to 8 in
- Features Removable 2 in Woven Elastic Strap, Hook and Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1AGH5
- Zoro # G0026957
- UPC # 190735049884
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Details
Item | Wrist Support |
Color | Black |
Style | Double Strap |
Material | 75% Neoprene / 20% Nylon / 5% Polyester |
Fits | 7 to 8 in |
Features | Removable 2 in Woven Elastic Strap, Hook and Loop Closure |
Wrist | Ambidextrous |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size L, Fits 7 to 8 in, Wrist Ambidextrous, Black, 75 Percent Neoprene / 20 Percent Nylon / 5 Percent Polyester, Features Removable 2 in Woven Elastic Strap, Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40149)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2076-XS (6))
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, L (V2570470U-L)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGH4)
- CONDOR Wrist Support, XL, Ambidextrous, Black (1AGH6)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGH3)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RXT4)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU6)
- CONDOR Wrist Support, M, Left, Tan (3RXY3)
- PROFLEX BY ERGODYNE ProFlex 650 Neoprene Elbow Sleeve-Small (16572)
- Condor Ergonomics