Shop All Cold Weather Caps, Hats & Liners
Condor
Winter Liner, Blue, Unvrsl
Mfr # 3BB65
Zoro # G2992586
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Size Universal
- Areas Covered Mouth/Face, Other
- Style Over The Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3BB65
- Zoro # G2992586
- UPC # 190735090091
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Hard Hat Pad |
Color | Blue |
Material | Cotton |
Areas Covered | Mouth/Face, Other |
Style | Over The Head |
Standards | US CFR 16 Part 1610 |
Adjustment Type | Hook-and-Loop |
Lining Material | 100% Cotton |
Fabric Weight | 250 g/sq m |
Closure Type | Hook-and-Loop |
Includes Neck Shade | No |
Includes Face Mask | Yes - Removable |
Insulation Level | Heavy Duty |
Reusability | Reusable |
Attachment Type | Hook-and-Loop |
Additional Features | Extended Neck Coverage, Removable Face Mask |
Number of Layers | 3 |
Product Type | Hard Hat Liner |
Description
Hard Hat Pad, Garment Type Pad, Outer Material Cotton, Areas Covered Ears, Face, Head, Neck, Adjustment Type Hook-and-Loop, Outer Color Blue, Lining Material 100 Percent Cotton, Number of Layers 3, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Fabric Weight 250 g/sq m, Reusability Reusable, Includes Neck Shade No, Standards US CFR 16 Part 1610
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Zorbit Energy Absorber (7401013)
- CONDOR Safety Glasses, Gray Anti-Fog (4VCD6)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 13W)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- CONDOR Hard Hat Liner, Orange, Universal (3BB67)
- CONDOR Earband, Orange, Universal (3BB61)
- CONDOR Winter Liner, Blue, Universal (3BB63)
- CONDOR Winter Liner, Blue, Universal (1HC48)
- CONDOR Winter Liner, Long Nape, Blue, Unvrsl (3BB64)
- CONDOR Winter Hat, Blue, Unvrsl (3BB66)
- MUTUAL INDUSTRIES Hard Hat, 3 PK (M13450)
- Condor Head Protection