Shop All Cold Weather Caps, Hats & Liners
Condor
Winter Liner, Blue, Unvrsl
Mfr # 3BB62
Zoro # G2833232
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Size Universal
- Areas Covered Other
- Style Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3BB62
- Zoro # G2833232
- UPC # 190735090060
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Hard Hat Liner |
Color | Blue |
Material | Cotton |
Areas Covered | Other |
Style | Hood |
Adjustment Type | Hook-and-Loop |
Closure Type | Hook-and-Loop |
Fabric Weight | 190 g/sq m |
Insulation Level | Light Duty |
Includes Face Mask | No |
Number of Layers | 1 |
Includes Neck Shade | No |
Reusability | Reusable |
Includes | Chin Strap |
Attachment Type | Hook-and-Loop |
Product Type | Hard Hat Liner |
Description
Hard Hat Liner, Garment Type Liner, Outer Material Cotton, Areas Covered Ears, Head, Adjustment Type Hook-and-Loop, Outer Color Blue, Number of Layers 1, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Chin Strap, Fabric Weight 190 g/sq m, Reusability Reusable, Includes Neck Shade No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G20 Knee Boots, Brick Red, Size 5, Men, 15" H, PR (93255)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP3A)
- MARCO Base Abrasive Blast Respirator Package (10103908)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244' (02000CT11007)
- CONDOR Winter Hat, Blue, Unvrsl (3BB66)
- CONDOR Earband, Orange, Universal (3BB61)
- CONDOR Winter Liner, Blue, Universal (1HC48)
- CONDOR Winter Liner, Blue, Unvrsl (3BB65)
- CONDOR Winter Liner, Long Nape, Blue, Unvrsl (3BB64)
- CONDOR Winter Liner, Blue, Universal (3BB63)
- CARHARTT Knit Cap, Universal, Brown (A18-BRN OFA)
- Condor Cold Weather Caps, Hats & Liners