Shop All Cold Weather Caps, Hats & Liners
Condor
Winter Liner, Blue, Universal
Mfr # 3BB63
Zoro # G2405566
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Size Universal
- Areas Covered Other
- Style Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3BB63
- Zoro # G2405566
- UPC # 190735090077
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Hard Hat Liner |
Color | Blue |
Material | Nylon |
Areas Covered | Other |
Style | Hood |
Standards | US CFR 16 Part 1610 |
Adjustment Type | Hook-and-Loop |
Closure Type | Hook-and-Loop |
Lining Material | 100% Polyester |
Fabric Weight | 158 g/sq m |
Reusability | Reusable |
Attachment Type | Hook-and-Loop |
Number of Layers | 3 |
Includes Neck Shade | No |
Includes | Chin Strap |
Insulation Level | Heavy Duty |
Includes Face Mask | No |
Product Type | Hard Hat Liner |
Description
Hard Hat Liner, Garment Type Liner, Outer Material Nylon, Areas Covered Ears, Head, Adjustment Type Hook-and-Loop, Outer Color Blue, Lining Material 100 Percent Polyester, Number of Layers 3, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Chin Strap, Fabric Weight 158 g/sq m, Reusability Reusable, Includes Neck Shade No, Standards US CFR 16 Part 1610
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY (M) HMIG CHEM ID AS (46881)
- URREA Lineman Belt, 2 D-Rings, Size 44 (USC01G)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 7.5M, PR (651-7.5M)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 3 x 5 feet - Gray Polypropylene Mat (03-193)
- CONDOR Winter Liner, Blue, Unvrsl (3BB65)
- CONDOR Winter Hat, Blue, Unvrsl (3BB66)
- CONDOR Hard Hat Liner, Orange, Universal (3BB67)
- CONDOR Winter Liner, Blue, Universal (1HC48)
- CONDOR Winter Liner, Blue, Unvrsl (3BB62)
- CONDOR Earband, Orange, Universal (3BB61)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Orange (6806)
- Condor Cold Weather Caps, Hats & Liners