Shop All Cold Weather Caps, Hats & Liners
Condor
Winter Liner, Blue, Universal
Mfr # 1HC48
Zoro # G2228545
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton/Acrylic
- Size Universal
- Areas Covered Other
- Style Over The Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 1HC48
- Zoro # G2228545
- UPC # 190735051221
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Hard Hat Liner |
Color | Blue |
Material | Cotton/Acrylic |
Areas Covered | Other |
Style | Over The Head |
Standards | US CFR 16 Part 1610 |
Adjustment Type | Button |
Fabric Weight | 210 g/sq m |
Closure Type | Button |
Lining Material | Cotton |
Includes Face Mask | No |
Includes | (2) Piece Cotton Top with Detachable Knit Nape |
Insulation Level | Medium Duty |
Number of Layers | 2 |
Includes Neck Shade | No |
Additional Features | Extended Neck Coverage |
Attachment Type | Hook & Loop |
Reusability | Reusable |
Product Type | Hard Hat Liner |
Description
Hard Hat Liner, Garment Type Liner, Outer Material Cotton/Acrylic, Areas Covered Ears, Head, Neck, Adjustment Type Button, Outer Color Blue, Lining Material Cotton, Number of Layers 2, Size Universal, Closure Type Button, Attachment Type Hook & Loop, Includes (2) Piece Cotton Top with Detachable Knit Nape, Fabric Weight 210 g/sq m, Reusability Reusable, Includes Neck Shade No, Standards US CFR 16 Part 1610
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- ONGUARD Boot Covers, Slip Resist Sole, M, Yellow, PR (9759000)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- CONDOR Winter Liner, Blue, Unvrsl (3BB62)
- CONDOR Winter Liner, Blue, Unvrsl (3BB65)
- CONDOR Winter Liner, Blue, Universal (3BB63)
- CONDOR Winter Liner, Long Nape, Blue, Unvrsl (3BB64)
- CONDOR Earband, Orange, Universal (3BB61)
- CONDOR Winter Hat, Blue, Unvrsl (3BB66)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Orange (KCO-11)
- Condor Cold Weather Caps, Hats & Liners