Shop All Welding Aprons
Condor
Welding Waist Apron, Leather, 24"L
Mfr # 4KXH2
Zoro # G1465055
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Brown
- Size Universal
- Length 24 in
- Color Brown
- Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4KXH2
- Zoro # G1465055
- UPC # 190735098769
- Country of Origin Multiple
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 24 in |
Width | 24 in |
Details
Item | Welding Apron |
Color Family | Brown |
Color | Brown |
Material | Leather |
Closure Type | Adjustable Nylon Straps w/Quick Release Buckles |
Number of Pockets | 0 |
Adjustable Locations | Neck, Waist |
Includes Sleeves | No |
Stitching Material | Kevlar(R) |
Neck Closure | Adjustable Buckle |
Includes Grommets | No |
Leather Grade | Standard |
Apron Type | Bib Apron |
Waist Closure | Adjustable Buckle |
Apron Material | Leather |
Material (Wt) | Cowhide |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Brown, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Length 24 in, Material Leather, Neck Closure Adjustable Buckle, Number of Pockets 0, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Buckle, Width 24 in, Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Scraps Disposal Can (FDC-66)
- LACROSSE Size 13 Men's Steel Rubber Boot, Red (00223120-13)
- 3M E-A-R, SofTouch Disposable Corded Ear Plugs, Bell Shape, NRR 31 dB, Blue/Yellow, 200 Pairs (318-4001)
- N-FERNO Thermal Bib Overalls, Black, XL (6471)
- CONDOR Welding Bib Apron, Cowhide Leather, 36 in L, 24 in W, Fixed Buckle, Brown, Universal Size (5T179)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- TILLMAN 54In Lth Sb Apron (5300)
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- POWERWELD Leather Bib Apron (PW4236)
- MCR SAFETY F R Fabric Welding 42 Bib Apron (39142)
- TILLMAN 36In Ack Bib Splt Apron (8536)
- Condor Welding Aprons