Shop All Welding Aprons
Condor
Welding Waist Apron, Leather, 18"L
Mfr # 4KXH1
Zoro # G2121052
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Brown
- Size Universal
- Length 18 in
- Color Brown
- Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4KXH1
- Zoro # G2121052
- UPC # 190735098752
- Country of Origin Multiple
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 18 in |
Width | 24 in |
Details
Item | Welding Apron |
Color Family | Brown |
Color | Brown |
Material | Leather |
Closure Type | Adjustable Nylon Straps w/Quick Release Buckles |
Number of Pockets | 0 |
Waist Closure | Adjustable Buckle |
Includes Grommets | No |
Apron Type | Bib Apron |
Neck Closure | Adjustable Buckle |
Adjustable Locations | Neck, Waist |
Includes Sleeves | No |
Stitching Material | Kevlar(R) |
Leather Grade | Standard |
Apron Material | Leather |
Material (Wt) | Cowhide |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Brown, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Length 18 in, Material Leather, Neck Closure Adjustable Buckle, Number of Pockets 0, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Buckle, Width 24 in, Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- SERENELIFE Disposable Face Masks - 3 Layer, Breathable Face Masks, Dust Covering (Adult), PK 1000 (SL3PLY1000)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9694L)
- QUARTET Letter Board Characters, 1 In, PK128 (M1)
- CONDOR Welding Waist Apron, Leather, 24"L (4KXH2)
- CONDOR Welding Bib Apron, Cowhide Leather, 36 in L, 24 in W, Fixed Buckle, Brown, Universal Size (5T179)
- STEINER Split Leg Welding Bib Apron, Lthr, 42x24In (12170)
- TILLMAN 24X42 Ar Bib Apr (7442)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10336)
- IRONCAT Welding Bib, Split Leather, Size 14 (7001/14)
- Condor Workwear and Protective Clothing