Shop All Marking and Warning Tapes
Condor
Warning Tape, Roll, 3In W, 54 ft. L
Mfr # 55303
Zoro # G1840325
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Glow-in-the-Dark No
- Roll Length 54 ft
- Safety Tape Color Black, Yellow
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 55303
- Zoro # G1840325
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Roll Length | 54 ft |
Width | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 54 ft |
Imperial Tape Length | 54 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-584-OR)
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 18 in L, White (CTSS-2-18TH)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0035AC)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- CONDOR Warning Tape, Roll, 2In W, 30 ft. L (78140)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58252)
- CONDOR Warning Tape, Roll, 3In W, 30 ft. L (78143)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3UAY3)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58221)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458P STD WHI)
- Condor Marking and Warning Tapes