Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Warning Tape, Roll, 2In W, 54 ft. L
Mfr # 55302
Zoro # G0224445
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Black/Yellow
- Tape Format Continuous Roll
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 55302
- Zoro # G0224445
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Roll Length | 54 ft |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 2 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Sign DELIVERIES IN REAR 10 in x (MVHR546VP)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4 (RN3SGNGBLA4)
- MCR SAFETY Glove, Cut Resistant, XL, Hypermax Shell, PR (96782XL)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC1A4)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Black (6FXW5)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- CONDOR Anti-Slip Tape, Black, 3 in x 60 ft. (GRAN5005)
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- CONDOR Anti-Slip Cleat, 6 in x 2 ft., PK10 (GRAN13545)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- Condor Anti-slip tapes, Treads & Stair Nosings