Shop All Marking and Warning Tapes
Condor
Warning Tape, Roll, 2In W, 30 ft. L
Mfr # 78140
Zoro # G0224366
original price:
$23.15
10% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Retroreflective Grade Reflective
- Die Cut Shape Continuous Roll
- Glow-in-the-Dark No
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 78140
- Zoro # G0224366
- Country of Origin Multiple
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 30 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 30 ft |
Imperial Tape WxL | 2 in x 30 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 30 ft, 7 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- CMI 3/4 in. Zinc-Plated Arborist Rigging Block (12974)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-XL)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, XL (61060503XL)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58221)
- CONDOR Warning Tape, Roll, 3In W, 30 ft. L (78143)
- CONDOR Warning Tape, Roll, 3In W, 54 ft. L (55303)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3UAY3)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58252)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8AFH0)
- Condor Marking and Warning Tapes