Shop All Changeable Message Signs
Condor
Warning Sign, 7" W, 5" H, English, Vinyl, Orange
Mfr # 486W69
Zoro # G6314073
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend No Legend
- Width 7"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486W69
- Zoro # G6314073
- UPC # 00194484295387
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 7" |
Height | 5" |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Orange, Sign Legend Background Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Gravit-Eye Portable Eyewash Station - Bacteriostatic Additive Bottle (S90322)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size S (7) (99-1-9770-7-K)
- BRADY Ultra Reflective Numbers, 9, 6 In. H, PK10 (3020-9)
- ALLEGRO INDUSTRIES Fan (9513-02)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U23)
- CONDOR Safety Sign, 14"W, 10" H, 0.320" Thick, PK10 (486U42)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486U27)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486V16)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Vinyl, White (486U36)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- LABELMASTER Blank Sign, 10-3/4" W, 10-3/4" H, No Text, White (STY)
- Condor Changeable Message Signs