Shop All Eyewash Stations
Condor
Wall Mounted Eyewash Station ABS Plastic
Mfr # 49EV57
Zoro # G6423350
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 16 in
- Color Green
- Mounting Wall
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 49EV57
- Zoro # G6423350
- UPC # 001353611332
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 7 in |
Width | 16 in |
Bowl Dia. | 11 1/2 in |
Head Dia. | 1.5 in |
Depth | 13 7/8 in |
Fitting Size | 1/2 in NPT Female |
Bowl Diameter | 11 3/4 in |
Mount Hole Diameter | 3/8 in |
Spray Head Diameter | 1 1/2 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1 1/4 in |
Description
Plumbed Eyewash, Activation Push Plate, Bowl Style Uncovered, Color Green, Coverage Eyes, Depth 13 7/8 in, Height 7 in, Width 16 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Wall, ADA Compliant No, Mounting Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104WT (LHR104WT)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2LX3)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue (SA6609)
- MILWAUKEE TOOL 5Lbs 50" Retractable Tool Lanyard, 1.023", Gray, Black, White (48-22-8825)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV55)
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV49)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV56)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV47)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV48)
- CONDOR Pedestal Mounted Eyewash Station Stainless Steel (49EV54)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- Condor Eyewash Stations and Shower Equipment