Shop All Interlocking Mats
Condor
vinyl, 5 ft. Long x 3 ft. Wide
Mfr # 8ZLU5
Zoro # G3922003
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 5 ft.
- Overall Width 3 ft.
- Material vinyl
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 8ZLU5
- Zoro # G3922003
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Length | 5 ft. |
Overall Width | 3 ft. |
Length | 5 ft |
Mat Width | 3 ft. |
Mat Length | 5 ft. |
Size (WxL) | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Gray Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1134)
- PIP Back Support Belt, Large (290-550L)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Black, Small, PR (11-0100-204-05)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (40055)
- CONDOR Antifatigue Mat, Sponge Foam, 3 ft Long x 2 ft Wide, 1/2" Thick (3LMA2)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 7 ft. - Black Rubber Mats (03_102_WAB_4)
- WEARWELL Interlocking Antifatigue Mat Tile, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (556)
- WEARWELL Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (566)
- RUBBER-CAL "1/2 in. Dura-Chef" Non-Slip Rubber Kitchen Mat - 1/2 in x 3 ft x 5 ft - Red Rubber Mats (03-122)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 18/25 in Thick (VM48)
- WEARWELL Interlocking Drainage Mat Tile, Grease Resistant Natural Rubber, 3 ft Long x 3 ft Wide (572)
- Condor Floor Mats