Shop All Leather Palm Gloves
Condor
VF, Leather Gloves, XL, 2MDC7, PR
Mfr # 55NN32
Zoro # G1725139
product price: $3.15
/pr
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Gray
- Thumb Style Wing
- Glove Materials Cowhide
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 55NN32
- Zoro # G1725139
- Country of Origin Bangladesh
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Color | Gray |
Thumb Style | Wing |
Glove Materials | Cowhide |
Leather Grade | Standard |
Cuff Style | Safety |
Glove Cut | Gunn |
Leather Glove Style | Work |
Glove Leather Grade | B |
Brand and Series | Condor Leather Palm |
Series | Condor |
ANSI/ISEA Abrasion Level | Not Tested |
Minimum Temperature | Not Rated |
Reinforcement Coverage | Reinforced Palm |
Description
Leather Gloves, Leather Glove Style Work, Thumb Style Wing, Cuff Style Safety, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Oil Stencil Board, Paper, Yellow, 20"L (OBC15-7X20-50)
- AIGNEP USA Pin Rack Nipple, 1-1/2 In (5358-1521)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phos, LED, 2.42W (EVCURWD)
- 3M Polycarbonate Faceshld WP96C Dk Grn, PK10 (82702-00000)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD4)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, M, PR (4AJ82)
- CONDOR Leather Gloves, Blue/Gray, XL, PR (4NHD8)
- CONDOR Leather Gloves, 2XL, Beige/Blue, PR (20GZ07)
- CONDOR Leather Gloves, Red Striped, XL, PR (2MDC2)
- CONDOR Gloves, L, Cream/Orange, Thinsulate, PR (48WT90)
- MCR SAFETY Snort N Boar Pigskin Lthr Palm, XL, PK12 (1925XL)
- Condor Leather Palm Gloves