Condor

VF, Leather Gloves, XL, 1VT50, PR


product price: $4.55
/pr
Sold in multiples of 12 for $54.60

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Material Goatskin
  • Leather Grade Standard
  • Thumb Style Keystone
  • Glove Back Material Goatskin
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size XL

Description

Leather Drivers Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.