Shop All General Purpose Gloves
Condor
VF, Knit Gloves, Beige, XL, 2UUJ6, PR
Mfr # 783W25
Zoro # G803664512
product price: $1.05
/pr
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige, Black
- Glove Coating Finish Dotted
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Knit Material Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 783W25
- Zoro # G803664512
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Length | 10 3/4 in |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, PVC, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Coating Cover Palm, Glove Hand Style Ambidextrous, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 500" Rainbow Labeling Tape (TC-75-RNBW)
- BRADY Lockout Tag, 4" H x 5/8" W, Vinyl (121449)
- ACCUFORM Lockout Board, Filled, 6 Steel Locks (KST814)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7008-A)
- CONDOR Knit Glove, 7 Gauge, Poly, S, PR (3BC95)
- CONDOR Knit Glove, Poly/Cotton, S, PK144 (4NMU8)
- CONDOR Lightweight Glove, Poly/Cottn, L, PR (3ZL55)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Orange, PR (4NMU6)
- CONDOR Canvas Gloves, Poly/Cotton, L, White, PR (6AF50)
- CONDOR Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair (2AM49)
- FARMERS DEFENSE PRCTN SLV TRP FLWR S/M (SLV-TRO-SM)
- Condor General Purpose Gloves