Shop All General Purpose Gloves
Condor
VF, Knit Gloves, Beige, S, 5JK51, PR
Mfr # 783W24
Zoro # G603665801
product price: $1.05
/pr
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige, Black
- Length 9 1/4 in
- Finger Coverage Full Finger
- Glove Coating Cover Palm
- Knit Material Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 783W24
- Zoro # G603665801
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Length | 9 1/4 in |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, PVC, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Coating Cover Palm, Glove Hand Style Ambidextrous, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 6502, M, Cart, AG, OV, P100, PK2 (29WT66-4JG12)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- REFRIGIWEAR Cold Protection Gloves, Grain Leather Palm, Rubber Coating, Tricot Lining, Temp Range -10 F, L (0282RGBKLAR)
- CONDOR Knit Gloves, Beige, 2XL, PR (783W26)
- CONDOR Knit Gloves, Beige, XS, PR (783W23)
- CONDOR Jersey Gloves, Brown, L, PR (20GY77)
- CONDOR Knit Gloves, S, Natural, PR (20GY83)
- CONDOR Heavyweight Knit Glove, Poly/Cotton, L, PR (2UTZ4)
- CONDOR Knit Glove, Poly/Cotton, L, PR (4NGY6)
- WOMANSWORK Womanswork Latex Weeder Gloves (440GRNS)
- Condor General Purpose Gloves