Shop All Cut-Resistant Gloves
Condor
VF, Cut-Res Gloves, XL, 21AH88, PR
Mfr # 60NN01
Zoro # G601897150
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL ( 10 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 60NN01
- Zoro # G601897150
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Fibgerglass, Kevlar(R), Polyester, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105-2016, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 5 (PAN3P/5353AZ531-05)
- METACAULK Single Fire Barrier Gasket, 4" L (66276)
- BOWMAN DISPENSERS Glove Box Dispenser, White, (1) Box (GC-018)
- LYLE Hygiene Sign, 7x5 In., Bilingual, U1-1049-RD_5X7 (U1-1049-RD_5X7)
- CONDOR VF, Cut-Res Gloves, S, 21AH85, PR (60NM97)
- CONDOR VF, Cut-Res Gloves, M, 21AH86, PR (60NM98)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (49AD97)
- CONDOR Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (2ZMF2)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (3AB57)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR (48UR46)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9370HL)
- Condor Gloves & Hand Protection