Shop All Cut-Resistant Gloves
Condor
VF, Cut-Res Gloves, S, 21AH85, PR
Mfr # 60NM97
Zoro # G401883490
product price: $9.45
/pr
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S ( 7 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60NM97
- Zoro # G401883490
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Fibgerglass, Kevlar(R), Polyester, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105-2016, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- CONDOR Safety Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 449L41 (449L41)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- PIP Jersey Glove, Brown, Regular Weight, PK12 (95-809PDC)
- CONDOR VF, Cut-Res Gloves, XL, 21AH88, PR (60NN01)
- CONDOR VF, Cut-Res Gloves, M, 21AH86, PR (60NM98)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, S, 1 PR (18C891)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR17)
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV51)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (48UR11)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, XS, 1 PR (74-301)
- Condor Cut-Resistant Gloves