Shop All Cut-Resistant Gloves
Condor
VF, Cut-Res Gloves, PU, XL, 19L419, PR
Mfr # 61CV57
Zoro # G903088805
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 61CV57
- Zoro # G903088805
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length Style | Standard |
Size- Alpha | XL |
Description
Cut-resistant glove, ANSI/ISEA Cut Level A2, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42B, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Yellow Galvanized steel Type I Safety Can Diesel (UI10FSY)
- BOLLE SAFETY Safety Reader Glasses, +3.0 Diopter, Clear (40190)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RA_10X7 (U1-1005-RA_10X7)
- MOVIT Movit Plastic Barricade (MOVIT-GREEN)
- CONDOR VF, Cut-Res Gloves, PU, S/7, 19L416, PR (61CV54)
- CONDOR VF, Cut-Res Gloves, PU, M/8, 19L417, PR (61CV55)
- CONDOR VF, Cut-Res Gloves, PU, L/9, 19L418, PR (61CV56)
- CONDOR Cut Resistant Gloves, PR (61JC35)
- CONDOR Cut-Resistant Gloves, 2XL/11, PR (61CV78)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UR03)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, HPPE, XL/10, PR (SKC6FN-05-XL)
- Condor Cut-Resistant Gloves